- Automated Ball Valve
- Pneumatically Actuated
- 1/2 Port Size
- FNPT Port Type
- Double Acting Actuator Type
| Seal Type | Viton |
| Port Size | FNPT |
| Valve Material | Brass |
| Body Style | 2-Piece |
| Ball Material | Chrome Plated Brass |
| Actuator Type | Double Acting |
| Type | Full Port |
| CWP | 600 psi |
| Actuation | Pneumatically Actuated |
| Seat Material | Viton |
| Media Temperature [Max] | 370 °F |
| Valve Type | Brass 2-Piece, Automated Ball Valve |
| Stem Material | Nickel Plated Brass |
| Overall Length | 2.6 in |
| Series | PHH Series |
| No. of Ports | 2 |
| Media Temperature [Min] | -20 °F |
| Weight | 2.1 LB |

