- Automated Ball Valve
- Pneumatically Actuated
- 1 1/2 Port Size
- #150 Flange Port Type
- Double Acting Actuator Type
| Port Size | #150 Flange |
| No. of Ports | 2 |
| Actuation | Pneumatically Actuated |
| Valve Type | Stainless Steel 2-Piece, Automated Ball Valve |
| Body Style | 2-Piece |
| Series | P5S Series |
| Valve Material | Stainless Steel |
| Media Temperature [Max] | 392 °F |
| Type | Full Port |
| Stem Material | Stainless Steel |
| CWP | 285 psi |
| Overall Length | 6.5 in |
| Seal Type | PTFE/Viton |
| Actuator Type | Double Acting |
| Ball Material | Stainless Steel |
| Media Temperature [Min] | -4 °F |
| Seat Material | RTFE |
| Weight | 17.5 LB |

