- Automated Ball Valve
- Pneumatically Actuated
- 1 Port Size
- #150 Flange Port Type
- Spring Return - Fail Closed Actuator Type
| Stem Material | Stainless Steel |
| Seat Material | RTFE |
| CWP | 285 psi |
| Seal Type | PTFE/Viton |
| Valve Type | Stainless Steel 2-Piece, Automated Ball Valve |
| Port Size | #150 Flange |
| Media Temperature [Min] | -4 °F |
| Actuation | Pneumatically Actuated |
| Series | P5S Series |
| Ball Material | Stainless Steel |
| Overall Length | 5 in |
| Actuator Type | Spring Return - Fail Closed |
| Valve Material | Stainless Steel |
| Type | Full Port |
| Media Temperature [Max] | 392 °F |
| Body Style | 2-Piece |
| No. of Ports | 2 |
| Weight | 11.1 LB |
| EAN or UPC | 649848070648 |

