- Automated Ball Valve
- Pneumatically Actuated
- 3 Port Size
- #150 Flange Port Type
- Spring Return - Fail Closed Actuator Type
| Actuator Type | Spring Return - Fail Closed |
| Body Style | 2-Piece |
| Seal Type | PTFE/Viton |
| Series | P5C Series |
| CWP | 285 psi |
| Valve Type | Carbon Steel 2-Piece, Automated Ball Valve |
| Seat Material | RTFE |
| Media Temperature [Max] | 392 °F |
| Media Temperature [Min] | -4 °F |
| Port Size | #150 Flange |
| Actuation | Pneumatically Actuated |
| Type | Full Port |
| No. of Ports | 2 |
| Stem Material | Stainless Steel |
| Ball Material | Stainless Steel |
| Valve Material | Carbon Steel |
| Overall Length | 8 in |
| Weight | 65.2 LB |
| EAN or UPC | 649848069901 |

