- Automated Ball Valve
- Pneumatically Actuated
- 4 Port Size
- FNPT Port Type
- Spring Return - Fail Open Actuator Type
| Media Temperature [Min] | -4 °F |
| Valve Material | Stainless Steel |
| Ball Material | Stainless Steel |
| Overall Length | 9.45 in |
| Stem Material | Stainless Steel |
| Seat Material | RTFE |
| Series | P3S Series |
| Actuation | Pneumatically Actuated |
| Media Temperature [Max] | 392 °F |
| CWP | 1000 psi |
| Body Style | 3-Piece |
| Valve Type | Stainless Steel 3-Piece, Automated Ball Valve |
| Seal Type | PTFE/Viton |
| No. of Ports | 2 |
| Type | Full Port |
| Actuator Type | Spring Return - Fail Open |
| Port Size | FNPT |
| Weight | 76.5 LB |

