- Automated Ball Valve
- Pneumatically Actuated
- 2 1/2 Port Size
- FNPT Port Type
- Spring Return - Fail Open Actuator Type
| Port Size | FNPT |
| Valve Type | Stainless Steel 3-Piece, Automated Ball Valve |
| Ball Material | Stainless Steel |
| Actuation | Pneumatically Actuated |
| Type | Full Port |
| Stem Material | Stainless Steel |
| Body Style | 3-Piece |
| Seat Material | RTFE |
| Media Temperature [Min] | -4 °F |
| Actuator Type | Spring Return - Fail Open |
| CWP | 1000 psi |
| Series | PVS2 Series, P3S Series |
| Overall Length | 7.28 in |
| Seal Type | PTFE/Viton |
| Media Temperature [Max] | 392 °F |
| Valve Material | Stainless Steel |
| No. of Ports | 2 |
| Weight | 46.1 LB |

