- Automated Ball Valve
- Pneumatically Actuated
- 3 Port Size
- FNPT Port Type
- Double Acting Actuator Type
| Media Temperature [Max] | 392 °F |
| No. of Ports | 2 |
| Ball Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Port Size | FNPT |
| Overall Length | 8.07 in |
| Actuator Type | Double Acting |
| Valve Type | Carbon Steel 3-Piece, Automated Ball Valve |
| Actuation | Pneumatically Actuated |
| Series | P3C Series |
| Valve Material | Carbon Steel |
| Seat Material | RTFE |
| Media Temperature [Min] | -4 °F |
| Seal Type | PTFE/Viton |
| Type | Full Port |
| CWP | 1000 psi |
| Body Style | 3-Piece |
| Weight | 43.0 LB |

