- Automated Ball Valve
- Pneumatically Actuated
- 2 Port Size
- FNPT Port Type
- Double Acting Actuator Type
| Valve Type | Carbon Steel 3-Piece, Automated Ball Valve |
| Seat Material | RTFE |
| Series | P3C Series |
| Body Style | 3-Piece |
| Ball Material | Stainless Steel |
| CWP | 1000 psi |
| Stem Material | Stainless Steel |
| Actuator Type | Double Acting |
| Valve Material | Carbon Steel |
| Type | Full Port |
| Overall Length | 5.51 in |
| Media Temperature [Max] | 392 °F |
| Actuation | Pneumatically Actuated |
| Seal Type | PTFE/Viton |
| No. of Ports | 2 |
| Media Temperature [Min] | -4 °F |
| Port Size | FNPT |
| Weight | 14.3 LB |
| EAN or UPC | 649848066313 |

