Skip to content Skip to navigation menu
Dyna Matic Automated Ball Valve

P3C27AJSR07510FA4

Dyna Matic Automated Ball Valve
Item #114207038
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1 1/2 Port Size
  • FNPT Port Type
  • Spring Return - Fail Open Actuator Type
Dyna Matic Automated Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automated Ball Valve
  • Pneumatically Actuated
  • 1 1/2 Port Size
  • FNPT Port Type
  • Spring Return - Fail Open Actuator Type
Type Full Port
Actuation Pneumatically Actuated
Body Style 3-Piece
Seat Material RTFE
Port Size FNPT
Series P3C Series
Media Temperature [Max] 392 °F
Valve Type Carbon Steel 3-Piece, Automated Ball Valve
Overall Length 4.72 in
No. of Ports 2
Media Temperature [Min] -4 °F
Actuator Type Spring Return - Fail Open
Ball Material Stainless Steel
Seal Type PTFE/Viton
CWP 1000 psi
Valve Material Carbon Steel
Stem Material Stainless Steel
Weight 13.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison