- Automated Ball Valve
- Pneumatically Actuated
- 1 Port Size
- FNPT Port Type
- Spring Return - Fail Open Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Presized for 500 psid CWP (1/4" to 1"), 300 psid CWP (1 1/2" to 3") clean water, air, or light oil applications
| Actuator Type | Spring Return - Fail Open |
| Media Temperature [Min] | -4 °F |
| Actuation | Pneumatically Actuated |
| Port Size | 1, FNPT |
| Valve Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Body Style | 2-Piece |
| Media Temperature [Max] | 392 °F |
| Type | Full Port |
| Port Type | NPT |
| Seal Type | PTFE/Viton |
| CWP | 1000 psi |
| Overall Length | 3.56 in |
| Ball Material | Stainless Steel |
| No. of Ports | 2 |
| Series | PHS2 Series, P2S Series |
| Valve Type | Stainless Steel 2-Way Automated Ball Valve, Stainless Steel 2-Piece, Automated Ball Valve |
| Seat Material | RTFE/PTFE |
| Weight | 6.2 LB |
| EAN or UPC | 649848064210 |

