- Automated Ball Valve
- Electrically Actuated
- 0.63 Port Size
- FNPT Port Type
- 24 VAC, 12/24 VDC Actuator Type
| Valve Type | Stainless Steel 3-Way Automated Ball Valve |
| Overall Length | 3.77 in |
| Body Style | 3-Way |
| CWP | 1000 psi |
| No. of Ports | 3 |
| Series | EYSG Series |
| Stem Material | Stainless Steel |
| Valve Material | Stainless Steel |
| Media Temperature [Min] | -20 °F |
| Seal Type | PTFE/Viton |
| Port Size | FNPT |
| Actuator Type | 24 VAC, 12/24 VDC |
| Type | L Port |
| Media Temperature [Max] | 450 °F |
| Seat Material | RTFE |
| Actuation | Electrically Actuated |
| Ball Material | Stainless Steel |
| Weight | 0.0 LB |

