- Automated Ball Valve
- Electrically Actuated
- 1 1/2 Port Size
- FNPT Port Type
- 115/120 VAC Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Ball valve has swing out design to allow easy in-line maintenance
- All sizes can be wired in parallel
| Seat Material | PTFE |
| Valve Construction | 3-Piece In-Line Maintenance Direct Mount |
| Actuation | Electrically Actuated |
| Media Temperature [Min] | -20 °F |
| CWP | 600 psi |
| Valve Material | Bronze |
| Actuator Type | 115/120 VAC |
| Type | Full Port |
| Valve Type | Bronze 3-Piece, 2-Way Automated Ball Valve, Bronze 3-Piece, Automated Ball Valve |
| Ball Material | Stainless Steel |
| Series | EVA6 Series, EVA Series |
| Port Size | 1 1/2, FNPT |
| Stem Material | Stainless Steel |
| Seal Type | PTFE/Viton |
| Port Type | NPT |
| Media Temperature [Max] | 370 °F |
| No. of Ports | 2 |
| Body Style | 3-Piece |
| Body Length | 4.72 in |
| Weight | 9.4 LB |
| EAN or UPC | 649848032493 |

