- EVA6 Series DynaMatic Automated Ball Valve
- 2-Way
- Bronze
- 1 1/4" NPT
- Full Port
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Ball valve has swing out design to allow easy in-line maintenance
- All sizes can be wired in parallel
| Type | Full Port |
| Valve Type | Bronze 3-Piece, 2-Way Automated Ball Valve |
| Valve Material | Bronze |
| Port Type | NPT |
| CWP | 600 psi |
| Actuator Type | 120 VAC |
| Port Size | 1 1/4 |
| Actuation | Electrically Actuated |
| Series | EVA6 Series |
| Valve Construction | 3-Piece In-Line Maintenance Direct Mount |
| Weight | 7.2 LB |
| EAN or UPC | 649848032479 |

