- Automated Ball Valve
- Electrically Actuated
- 4 Port Size
- FNPT Port Type
- 24 VAC Actuator Type
| Valve Type | Brass 2-Piece, Automated Ball Valve |
| Media Temperature [Max] | 370 °F |
| Series | EHH Series |
| Actuator Type | 24 VAC |
| Stem Material | Nickel Plated Brass |
| Seal Type | PTFE/Viton |
| Ball Material | Chrome Plated Brass |
| Overall Length | 8.02 in |
| Body Style | 2-Piece |
| No. of Ports | 2 |
| Seat Material | RTFE |
| Media Temperature [Min] | -20 °F |
| Valve Material | Brass |
| Port Size | FNPT |
| Actuation | Electrically Actuated |
| Type | Full Port |
| CWP | 600 psi |
| Weight | 40.0 LB |

