- Automated Ball Valve
- Electrically Actuated
- 3 Port Size
- FNPT Port Type
- 115 VAC Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC. Electric Actuators: DynaQuip electrically actuated ball valves utilize either a DynaQuip DE, MA or JE series actuator, depending upon the torque requirement of the valve and the application. DynaQuip actuators are available in multiple standard AC and DC voltages. DE Series Electric Actuators: Cast aluminum, powder coated housing, Buna-N seal on stainless steel output shaft and override, 115 VAC 50/60 Hz, permanently lubricated, can be wired in parallel, -40 °F to 150 °F temperature range. (DynaMatic automated valve part numbers ending with E20, E21 or E25.) MA Series Electric Actuators: Cast aluminum, epoxy polyurethane paint, high alloy steel gear train with side mounted hand wheel for manual override, 115 VAC 50/60 Hz, permanently lubricated, 10 °F to 140 °F temperature range, four limit switches plus local position indication. (DynaMatic automated valve part numbers ending with E01 or E02.) JE Series Electric Actuators: Multi-voltage capable, can be configured for fail-safe or modulation functions. Includes a protective electronic torque limiter, emergency manual override and an internal thermostat-controlled anti-condensation heater to help prevent damaging moisture build-up. External DIN plug connectors allow for quick and easy wiring without the need to open the unit. DynaMatic automated valve part numbers ending with JE2S, JE3S or JE5S.) Pneumatic Actuators: Single- or double-acting models. Hard anodized aluminum body, aluminum alloy piston and end cap, ENP forged steel drive shaft, Buna-N seals, Delrin 500 bearings, -4 °F to 176 °F temperature range, NAMUR connections. Spring-return DynaMatic automated valves are also available in fail-open orientation. A solenoid pilot valve is recommended for electrically controlling supply air. Sold separately.
features
- Pilot solenoids available for pneumatic
- Also available in 4"
options
- Brass Two-Way Automated Ball Valve, Full Port: Rated at 600 psi cold working pressure. Forged brass body, chrome-plated brass ball (2" is stainless steel), RTFE seat and thrust washer, blowout-proof stem design, Viton® O-ring stem seals, ISO 5211 direct mount platform, media temperature range -20 °F to 370 °F. Actuators are sized for 300 psid.
| Type | Full Port |
| Actuator Type | 115 VAC |
| Valve Type | Brass 2-Way Automated Ball Valve, Brass 2-Piece, Automated Ball Valve |
| No. of Ports | 2 |
| Series | EHH Series |
| Actuation | Electrically Actuated |
| Stem Material | Nickel Plated Brass |
| Valve Material | Brass |
| Overall Length | 6.890 in |
| Ball Material | Chrome Plated Brass |
| Media Temperature [Min] | -20 °F |
| Port Type | NPT |
| Port Size | 3 |
| Seal Type | PTFE/Viton |
| Body Style | 2-Piece |
| Media Temperature [Max] | 370 °F |
| CWP | 600 psi |
| Seat Material | RTFE |
| Weight | 42.0 LB |

