- Automated Ball Valve
- Electrically Actuated
- 3 Port Size
- #150 Flange Port Type
- 12 VDC Actuator Type
| Valve Type | Carbon Steel 2-Piece Flange, Automated Ball Valve |
| Ball Material | Stainless Steel |
| Seal Type | RTFE |
| Stem Material | Stainless Steel |
| Body Style | 2-Piece Flange |
| No. of Ports | 2 |
| Actuation | Electrically Actuated |
| Series | E5C Series |
| Overall Length | 7.99 in |
| Actuator Type | 12 VDC |
| Valve Material | Carbon Steel |
| Media Temperature [Min] | -4 °F |
| Port Size | #150 Flange |
| Seat Material | TFE-Viton |
| Media Temperature [Max] | 392 °F |
| CWP | 285 psi |
| Type | Full Port |
| Weight | 60.2 LB |

