- Automated Ball Valve
- Electrically Actuated
- 3 Port Size
- FNPT Port Type
- 115 VAC Actuator Type
| Valve Type | Stainless Steel 3-Piece, Automated Ball Valve |
| Stem Material | Stainless Steel |
| Type | Full Port |
| Actuation | Electrically Actuated |
| Overall Length | 8.07 in |
| Actuator Type | 115 VAC |
| Valve Material | Stainless Steel |
| Body Style | 3-Piece |
| Media Temperature [Min] | -4 °F |
| No. of Ports | 2 |
| Seat Material | RTFE |
| Series | E3S Series |
| Seal Type | PTFE/Viton |
| Port Size | FNPT |
| Media Temperature [Max] | 392 °F |
| Ball Material | Stainless Steel |
| CWP | 1000 psi |
| Weight | 50.4 LB |
| EAN or UPC | 649848063107 |

