- Automated Ball Valve
- Electrically Actuated
- 3/4 Port Size
- FNPT Port Type
- 115 VAC Actuator Type
| Actuation | Electrically Actuated |
| Body Style | 3-Piece |
| Port Size | FNPT |
| Overall Length | 3.15 in |
| Valve Material | Stainless Steel |
| Media Temperature [Min] | -4 °F |
| Valve Type | Stainless Steel 3-Piece, Automated Ball Valve |
| Seat Material | RTFE |
| Media Temperature [Max] | 392 °F |
| Seal Type | PTFE/Viton |
| Stem Material | Stainless Steel |
| No. of Ports | 2 |
| Actuator Type | 115 VAC |
| Series | E3S Series |
| Type | Full Port |
| CWP | 1000 psi |
| Ball Material | Stainless Steel |
| Weight | 5.8 LB |
| EAN or UPC | 649848063046 |

