- Automated Ball Valve
- Electrically Actuated
- 3 Port Size
- FNPT Port Type
- 24 VDC Actuator Type
| Media Temperature [Min] | -4 °F |
| Actuator Type | 24 VDC |
| Actuation | Electrically Actuated |
| Overall Length | 6.44 in |
| Stem Material | Stainless Steel |
| CWP | 1000 psi |
| Ball Material | Stainless Steel |
| Body Style | 2-Piece |
| Type | Full Port |
| Media Temperature [Max] | 392 °F |
| Seat Material | RTFE/PTFE |
| Port Size | FNPT |
| Series | EHS2 Series, E2S Series |
| Valve Material | Stainless Steel |
| Seal Type | PTFE/Viton |
| Valve Type | Stainless Steel 2-Piece, Automated Ball Valve |
| No. of Ports | 2 |
| Weight | 37.9 LB |
| EAN or UPC | 649848034220 |

