- Automated Ball Valve
- Electrically Actuated
- 1/2 Port Size
- FNPT Port Type
- 24 VAC, 12/24 VDC Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
options
- Sizes 1/4" to 3" are available
- ANSI 150 ISO flange available
- Pilot solenoids available for pneumatic
- 12 VDC, 24 VAC, 24 VDC, 220 VAC voltages available for electric
| Media Temperature [Max] | 392 °F |
| Valve Type | Stainless Steel 2-Way Automated Ball Valve, Stainless Steel 2-Piece, Automated Ball Valve |
| Port Type | NPT |
| Type | Full Port |
| Ball Material | Stainless Steel |
| Valve Material | Stainless Steel |
| Media Temperature [Min] | -4 °F |
| Actuation | Electrically Actuated |
| Stem Material | Stainless Steel |
| Seal Type | PTFE/Viton |
| Series | EHS2 Series, E2S Series |
| No. of Ports | 2 |
| Port Size | 1/2, FNPT |
| CWP | 1000 psi |
| Body Style | 2-Piece |
| Actuator Type | 24 VAC, 12/24 VDC |
| Overall Length | 2.95 in |
| Seat Material | RTFE/PTFE |
| Weight | 5.1 LB |
| EAN or UPC | 649848066146 |

