Skip to content Skip to navigation menu
Solenoid Pilot Valve

145820.01

Solenoid Pilot Valve
Item #101983668
  • Valve Position Limit Switch Accessory Type
  • 4/4X Nema Rating
Solenoid Pilot Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valve Position Limit Switch Accessory Type
  • 4/4X Nema Rating
Accessory Type Valve Position Limit Switch
NEMA Rating 4/4X
Weight 2.1 LB
EAN or UPC 649848024450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison