- Butterfly Valve
- 12 Size Code
- Wafer Resilient Seat Body Type
- 10 Position Handle Operator
applications
- Agricultural and food processing
- Alternative energy and fuel production
- Bulk product movement
- Chemical processing
- Coolants
- Effluent lines
- Degreasing
- Pickling
- Plating
- Wash down
- Dewatering and sludge movement
- Filtration systems
- Hydraulic/pneumatic systems and lifts
- Ink spraying and cleaning
- Line purge
- Machine cooling
- Mixing
- Filling
- Material flow
- Municipal service
- Natural gas and oil production
- Solid and liquid waste controls
- Steel mills
features
- Shaft weather seal
- One-piece thru shaft ensures dependability and positive disc positioning
- O-ring provides further prevention of stem leakage
- Set screw stabilizes seat to prevent movement
- Positive dead-end service up to 75 psig max through 12"
- Smooth finished disc flats "mate" with seat flats to give a highly efficient seal
- prevents leakage into shaft areas
- Support shaft seal bonding of elastomer to phenolic backing ring protects against distortion, a common cause of shaft leakage
- Bushings furnish shaft support for positive shaft alignment and actuator support
- Precision taper pin ensures a positive, vibration proof shaft to disc connection
- Precision profile disc provides bubble tight shut-off and assures minimum torque and longer seat life
- Seat face negates need for flange gaskets
- Phenolic backed seat non-collapsible, stretch-resistant, blow-out proof, field replaceable
- Additional sizes available
| Temperature Range [Min] | -30 °F |
| Series | 722 Series |
| Size (text) | 12 |
| Body/Disc Trim | Ductile Iron/Ductile Iron |
| CWP | 200 psi |
| Operator | 10 Position Handle |
| Size Code | 12 |
| Seat Trim | EPDM |
| Temperature Range [Max] | 275 °F |
| Body Type | Wafer Resilient Seat |
| Connection Type | Lug |
| Weight | 105.0 LB |
-
Drop Ship Only


