Skip to content Skip to navigation menu
700/722 Series Butterfly Valve

10722822650H10

700/722 Series Butterfly Valve
Item #114206559
  • Butterfly Valve
  • 10 Size Code
  • Wafer Resilient Seat Body Type
  • 10 Position Handle Operator
700/722 Series Butterfly Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Butterfly Valve
  • 10 Size Code
  • Wafer Resilient Seat Body Type
  • 10 Position Handle Operator
Operator 10 Position Handle
Connection Type Lug
CWP 200 psi
Body/Disc Trim Ductile Iron/Stainless Steel
Size Code 10
Seat Trim TFE/Viton Backing
Body Type Wafer Resilient Seat
Series 700/722
Weight 60.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison