- Butterfly Valve
- 10 Size Code
- Wafer Resilient Seat Body Type
- Gear Operator
| Seat Trim | Buna-N |
| Operator | Gear |
| Body/Disc Trim | Ductile Iron/Stainless Steel |
| Connection Type | Wafer |
| CWP | 200 psi |
| Body Type | Wafer Resilient Seat |
| Size Code | 10 |
| Series | 700/722 |
| Weight | 70.99 LB |

