- Butterfly Valve
- 5 Size Code
- Wafer Resilient Seat Body Type
- Gear Operator
| Seat Trim | Viton |
| Size Code | 5 |
| Series | 700/722 |
| Operator | Gear |
| CWP | 200 psi |
| Body/Disc Trim | Ductile Iron/Nickel Plated Ductile Iron |
| Connection Type | Wafer |
| Body Type | Wafer Resilient Seat |
| Weight | 28.22 LB |

