- Butterfly Valve
- 4 Size Code
- Wafer Resilient Seat Body Type
- 10 Position Handle Operator
| Operator | 10 Position Handle |
| Size Code | 4 |
| Body/Disc Trim | Ductile Iron/Stainless Steel |
| CWP | 200 psi |
| Body Type | Wafer Resilient Seat |
| Seat Trim | EPDM |
| Series | 700/722 |
| Connection Type | Lug |
| Weight | 26.0 LB |

