- Butterfly Valve
- 4 Size Code
- Wafer Resilient Seat Body Type
- Gear Operator
| Body/Disc Trim | Ductile Iron/Aluminum Bronze |
| Operator | Gear |
| Seat Trim | TFE/Viton Backing |
| CWP | 200 psi |
| Connection Type | Lug |
| Body Type | Wafer Resilient Seat |
| Series | 700/722 |
| Size Code | 4 |
| Weight | 29.92 LB |
