- Butterfly Valve
- 3 Size Code
- Wafer Resilient Seat Body Type
- 10 Position Handle Operator
| Body/Disc Trim | Ductile Iron/Nickel Plated Ductile Iron |
| Seat Trim | Viton |
| Body Type | Wafer Resilient Seat |
| Size Code | 3 |
| Connection Type | Lug |
| CWP | 200 psi |
| Operator | 10 Position Handle |
| Series | 700/722 |
| Weight | 12.13 LB |

