Skip to content Skip to navigation menu
700/722 Series Butterfly Valve

02722822650GI

700/722 Series Butterfly Valve
Item #114206464
  • Butterfly Valve
  • 2 Size Code
  • Wafer Resilient Seat Body Type
  • Gear Operator
700/722 Series Butterfly Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Butterfly Valve
  • 2 Size Code
  • Wafer Resilient Seat Body Type
  • Gear Operator
Seat Trim TFE/Viton Backing
Operator Gear
Series 700/722
Connection Type Lug
Size Code 2
Body Type Wafer Resilient Seat
Body/Disc Trim Ductile Iron/Stainless Steel
CWP 200 psi
Weight 20.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison