- Butterfly Valve
- 2 Size Code
- Wafer Resilient Seat Body Type
- Gear Operator
| Seat Trim | Buna-N |
| Body/Disc Trim | Ductile Iron/Stainless Steel |
| Connection Type | Lug |
| Size Code | 2 |
| Body Type | Wafer Resilient Seat |
| Operator | Gear |
| CWP | 200 psi |
| Series | 700/722 |
| Weight | 20.88 LB |

