features
- BRITE-MARKВ® is a general purpose paint marker that writes on almost any surface.
- BRITE-MARK® is available in 5 marker styles – BRITE-MARK® Medium, BRITE-MARK® Roughneck®, BRITE-MARK® PM 40 , BRITE-MARK® Fine and BRITE-MARK® Jumbo
- Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
- Quick drying, oil based, UV resistant paint withstands harsh indoor and outdoor conditions.
- Does not contain any HAP’s (Hazardous Air Pollutants) which makes them a smart alternative to using
- spray paint and stencil for big, bold marks.
- Does not contain any reportable amounts of Xylene.
- Markers can be used to permanently identify inventory, assemblies, tools, finished products or work in progress while resisting most work related abuses or compounds.
- Valve action mechanism prevents paint in barrel from drying when the cap is left off.
- Bullet tips are replaceable to assure complete use of paint in each marker.
- BRITE-MARKВ® Medium, RoughneckВ®,PM 40, and Jumbo have a heavy duty aluminum body with large paint capacity.
- BRITE-MARKВ® Medium is our top selling marker with a felt tip for smooth, even marks.
- BRITE-MARKВ® 40 features a threaded cap and barrel that can be screwed into a jig or fixture for a continuous marking process.
- BRITE-MARKВ® RoughneckВ® has a tough polyester tip designed to write through grease, dirt, water and oil.
- BRITE-MARKВ® Fine is a light weight marker that writes fine, distinctive marks.
- BRITE-MARKВ® Jumbo is designed to write broad marks, over 0.5 inch wide, visible from long distances.
| Weight | 0.062 LB |
| EAN or UPC | 84353770063 |

