- 1 gal Bottle
- Removes grease, oil and fingerprints
description
- Uniquely formulated to create a patented residue-free glass cleaner that eliminates spots, film, and streaks. Dissolves grease, oil, fingerprints, smudges, and soils on contact. Overspray dries crystal clear, keeping just cleaned areas from having to be cleaned again. Leaves no spots, film, or streaks, regardless of temperature.
| Application | Grease, Oil, Fingerprints |
| Net Fill | 1 gal |
| Type | Glass Cleaner |
| Type of Cleaner | Glass |
| Container Size | 1 gal |
| Container Type | Bottle |
| Weight | 8.0 LB |
| EAN or UPC | 764769421017 |
-
No Air Shipping


