- 20 oz Aerosol Spray
- Jelled oven cleaner
- Lemon-Lime scent
applications
- Safe to use on pots, pans, porcelain, stainless steel, ceramic ware, glass, chrome, hoods, rotisseries, burner drip pans
features
- Thickened to adhere to vertical surfaces
- Removes grease and baked-on carbon
- Jelled formulation will not run
| Net Fill | 20 oz |
| Container Size | 20 oz |
| Type | Cleaner |
| Type of Cleaner | Oven |
| Container Type | Aerosol |
| Odor | Lemon |
| Application | Ceramic, Stainless steel, Ovens |
| Weight | 1.458 LB |
| EAN or UPC | 764769083208 |
-
No Air Shipping


