- Cabinet
- 84 in Height
- 24 in Depth
- 60 in Width
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included
- Hook-On-Bins® installed easily with no tools required
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
| Color | Gray |
| Depth | 24 in |
| Material | 14 Gauge Steel |
| Height | 84 in |
| No. of Bins | 227 |
| Door Type | Flush |
| Finish | Textured |
| Bin Color | Yellow |
| No. of Shelves | – |
| Gauge | 14 ga |
| Handle Material | Cast Iron |
| Lock Type | Pad-Lockable |
| Door Style | Flush |
| Cabinet Type | Bins Only |
| Weight | 680.0 LB |
| EAN or UPC | 714334010276 |
-
Drop Ship Only


