- 21 1/2 in Length
- 36 in Width
- Stainless Color
- 2 Shelves
features
- Chemical resistant
- Can handle a wide variety of operational temperature ranges
- Easy to clean for sanitary operations
- 4 Bumper guards- lips up 3 sides
- Ships fully assembled
| Width | 36 in |
| Caster Type | 4 Swivel |
| No. of Shelves | 2 |
| Color | Stainless |
| Length | 21 1/2 in |
| Weight | 0.0 LB |

