- 24 in Length
- 36 in Width
- Stainless Color
- 2 Shelves
features
- Chemical resistant
- Can handle a wide variety of operational temperature ranges
- Easy to clean for sanitary operations
- all lips up
- Ships fully assembled
| Color | Stainless |
| Caster Type | 2 Rigid, 2 Swivel |
| Width | 36 in |
| No. of Shelves | 2 |
| Length | 24 in |
| Weight | 0.0 LB |

