- 18 in Length
- 36 in Width
- Stainless Color
- 2 Shelves
features
- Writing surface with 1-1/2” lip up to retain paper and
- Disclaimer: Width and length are based on usable space. The handle will add approximately 4-3/4” to the length
- Ships fully assembled
| Color | Stainless |
| No. of Shelves | 2 |
| Width | 36 in |
| Length | 18 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Weight | 0.0 LB |

