
- 18 in Length
- 30 in Width
- Stainless Color
- 3 Shelves
features
- Writing surface with 1-1/2” lip up to retain paper and
- Disclaimer: Width and length are based on usable space. The handle will add approximately 4-3/4” to the length
- Ships fully assembled
Color | Stainless |
Length | 18 in |
No. of Shelves | 3 |
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Width | 30 in |
Weight | 0.0 LB |
