- Low Deck Type
- 30 in Length
- 48 in Width
- Stainless Color
- 2 Shelves
features
- Tubular offset handle allows easy mobility
- Disclaimer: Width and length are based on usable space. The handle will add approximately 4-3/4” to the length
- Ships fully assembled
| No. of Shelves | 2 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Color | Stainless |
| Width | 48 in |
| Length | 30 in |
| Weight | 0.0 LB |

