
- 24 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- All lips up
- Sturdy, tubular, raised push handle
- Distance between shelves (in.) 17-3/4
- Ships fully assembled
Length | 24 in |
Color | Gray |
Width | 36 in |
No. of Shelves | 2 |
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Weight | 0.0 LB |
