- 24 in Length
- 48 in Width
- Gray Color
- 2 Shelves
features
- All lips up
- Sturdy tubular handle, Ergonomic handle
- Distance between shelves (in.) 24
- Ships fully assembled
| No. of Shelves | 2 |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 48 in |
| Length | 24 in |
| Weight | 0.0 LB |

