- 30 in Length
- 72 in Width
- Gray Color
- 3 Shelves
features
- Top Lip down
- Sturdy tubular handle, Ergonomic handle - has 3 positions ensuring maximum comfort
- Distance between shelves (in.) 11-3/4
- Ships fully assembled
| Length | 30 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Shelves | 3 |
| Color | Gray |
| Width | 72 in |
| Weight | 0.0 LB |

