- 24 in Length
- 6 in Width
- Gray Color
- 4 Shelves
features
- All lips up
- Sturdy tubular handle, Ergonomic handle - has 3 positions ensuring maximum comfort
- Distance between shelves (in.) 14-3/4
- Ships fully assembled
| No. of Shelves | 4 |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Width | 6 in |
| Length | 24 in |
| Weight | 0.0 LB |

