- 24 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Top Lip down
- Sturdy tubular handle, Ergonomic handle - has 3 positions ensuring maximum comfort
- Distance between shelves (in.) 26-3/4
- Ships fully assembled
| Width | 36 in |
| Color | Gray |
| Length | 24 in |
| No. of Shelves | 2 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Weight | 126.0 LB |
| EAN or UPC | 714334013208 |

