Skip to content Skip to navigation menu
DurhamRSC6-2436-2-3.6K-6PU-95

RSC6-2436-2-3.6K-6PU-95

Stock Cart
Item #114525631
  • 24 in Length
  • 36 in Width
  • Gray Color
  • 2 Shelves
DurhamRSC6-2436-2-3.6K-6PU-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Length
  • 36 in Width
  • Gray Color
  • 2 Shelves

features

  • 6" Lips, all lips up
  • Sturdy tubular push handle
  • Distance between shelves (in.) 18-1/4
  • Ships fully assembled
Width 36 in
Caster Type 2 Rigid, 2 Swivel
No. of Shelves 2
Color Gray
Length 24 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison