- 24 in Length
- 48 in Width
- Gray Color
- 3 Shelves
features
- All lips down
- Sturdy tubular push handle
- Distance between shelves (in.) 12-1/2
- Ships fully assembled
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Length | 24 in |
| Width | 48 in |
| No. of Shelves | 3 |
| Weight | 0.0 LB |

