- 24 in Length
- 30 in Width
- Gray Color
- 2 Shelves
features
- 12" high, lips up, expanded metal
- Sturdy tubular push handle
- Distance between shelves (in.) 16-1/2
- Ships fully assembled
| Width | 30 in |
| No. of Shelves | 2 |
| Length | 24 in |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Weight | 0.0 LB |

