- 36 in Length
- 72 in Width
- Gray Color
- 2 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 21-3/4
- Ships fully assembled
| Color | Gray |
| Length | 36 in |
| No. of Shelves | 2 |
| Width | 72 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |

