- 36 in Length
- 72 in Width
- Gray Color
- 5 Shelves
features
- All lips up
- Sturdy tubular push handle
- Distance between shelves (in.) 1-1/2
- Ships fully assembled
| Length | 36 in |
| Color | Gray |
| Material | 14 Gauge Steel |
| No. of Shelves | 5 |
| Depth | 36 1/4 in |
| Height | 55 5/8 in |
| Capacity | 1,200 lb |
| Handle Type | Standard |
| Width | 72 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Weight | 378.0 LB |
| EAN or UPC | 714334053495 |
-
Drop Ship Only


