- 30 in Length
- 48 in Width
- Gray Color
- 2 Shelves
features
- All lips up
- Sturdy tubular push handle
- Distance between shelves (in.) 26-3/4
- Ships fully assembled
| No. of Shelves | 2 |
| Length | 30 in |
| Width | 48 in |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 164.0 LB |
| EAN or UPC | 714334005166 |

